This product requires certification to purchase.

3/4 in. Brass GHT Lockout

Pivotal Security Devices

3/4 in. Brass GHT Lockout

  • Fast #
  • Part #CDSL1
  • Item #3716009
  • Manufacturer Part #DSL-1
5 out of 5 Customer Rating
Pivotal Security Devices

3/4 in. Brass GHT Lockout

  • Fast #
  • Part #CDSL1
  • Item #3716009
  • Manufacturer Part #DSL-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Prevents unauthorized water use
  • Eliminates water theft and vandalism
  • Protects any standard 3/4 in outdoor faucet or hose spigots
  • Cover and padlock spin freely around fitting assembly
  • Creates watertight seal
  • Fits padlocks with shackle diameters of 3/16", 1/4" & 9/32" (padlock sold separately)
  • Requires Certification
Dimensions & Measurements
End Connection 1
GHT
End Connections
GHT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Material
Brass
Warranty & Product Information
UPC
186552000108