This product requires certification to purchase.

Steel 18 in. 30-1/2 in. 17-5/8 in. Valve Covers & Enclosure

Placer Waterworks

Steel 18 in. 30-1/2 in. 17-5/8 in. Valve Covers & Enclosure

  • Fast #
  • Part #PPWAE3618MT
  • Item #7062772
  • Manufacturer Part #PW/AE3618-MT
4.8 out of 5 Customer Rating
Brand image
Placer Waterworks

Steel 18 in. 30-1/2 in. 17-5/8 in. Valve Covers & Enclosure

  • Fast #
  • Part #PPWAE3618MT
  • Item #7062772
  • Manufacturer Part #PW/AE3618-MT
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
18 in
Length
30-1/2 in
Width
17-5/8 in
Characteristics & Features
Brand Model Compatibility
Christy® B-36 and FL36 Utility Box
Material
Steel
Warranty & Product Information
UL Listed
No