Plastic Oddities 1 in. Plastic P-Trap PP46710

Plastic Oddities

1 in. Plastic P-Trap

Part #PP46710  |  Manufacturer Part #P46710

Call for Pricing EACH

Trap Size:

1 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Cleanout: No

Connection Type: Solder

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in x 1 in

Height: 4-1/2 in

IAPMO Listed: No

Length: 9-1/2 in

Trap Material: Plastic

Trap Size: 1 in