This product requires certification to purchase.

12 in. Schedule 40 PVC DWV Tee in White

Plastic Trends

12 in. Schedule 40 PVC DWV Tee in White

  • Fast #
  • Part #PD12912
  • Item #3448241
  • Manufacturer Part #D12912
5 out of 5 Customer Rating
Brand image
Plastic Trends

12 in. Schedule 40 PVC DWV Tee in White

  • Fast #
  • Part #PD12912
  • Item #3448241
  • Manufacturer Part #D12912
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
FPT
End Connections
Hub x Hub x FPT
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
12 in
Fitting Sizes
12 in
Characteristics & Features
Color Finish Name
White
Fitting Type
Tee
Material
Plastic
Material Type
PVC
Schedule Class
40
Warranty & Product Information
ASTM
ASTM D-1784, ASTM D-2665, ASTM F-1866, ASTM F-2135
CSA Certified
CSA B181.2
NSF Certified
Yes
Origin
Domestic
UPC
025528810306