This product requires certification to purchase.

4-1/2 x 4-1/2 in. PVC Flush Downspout Adapter for SDR 35 Sewer and Drain Pipe

Plastic Trends

4-1/2 x 4-1/2 in. PVC Flush Downspout Adapter for SDR 35 Sewer and Drain Pipe

  • Fast #
  • Part #PP1924
  • Item #999906
  • Manufacturer Part #P1924
3.1 out of 5 Customer Rating
Brand image
Plastic Trends

4-1/2 x 4-1/2 in. PVC Flush Downspout Adapter for SDR 35 Sewer and Drain Pipe

  • Fast #
  • Part #PP1924
  • Item #999906
  • Manufacturer Part #P1924
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Height
4 in
Length
4-1/2 in
Width
4-1/2 in
Characteristics & Features
Brand Model Compatibility
SDR 35 Sewer and Drain Pipe
Material
Plastic
Material Type
PVC
Warranty & Product Information
Application
Building
Product Type
Adapter
UPC
089938005417