This product requires certification to purchase.

6 in. Gasket Heavy Wall Sewer Straight SDR 26 PVC 90 Degree Elbow

Plastic Trends

H Series 6 in. Gasket Heavy Wall Sewer Straight SDR 26 PVC 90 Degree Elbow

  • Fast #
  • Part #PH206
  • Item #999730
  • Manufacturer Part #H206
4.6 out of 5 Customer Rating
Brand image
Plastic Trends

H Series 6 in. Gasket Heavy Wall Sewer Straight SDR 26 PVC 90 Degree Elbow

  • Fast #
  • Part #PH206
  • Item #999730
  • Manufacturer Part #H206
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Injection molded
  • The H Series sewer fitting line is a fully-integrated SDR26 fitting design using reinforced branches and intersections to enhance the structural integrity of the installation
  • Used for non-pressure drainage of sewer and surface water where extra heavy wall SDR26 is specified
  • Heavy duty, shock-absorbing collar designed to permanently lock the gasket onto the fitting, and inhibit fittings breaking under impact
  • Specially-designed square pipe stop prevents damage from over insertion, requires 30% more force before spearing
  • Reinforced wall thickness at key branch intersections for added strength. Injection molded joint withstands 200 psi hydrostatic pressure and 22 in mercury vacuum pressure
  • Distinctive green high impact retention rings and gaskets for easy identification in the field
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Collection
H Series
Fitting Type
Sewer Elbow
Material
Plastic
Material Type
PVC
Schedule Class
SDR 26
Warranty & Product Information
Application
Drainage, Sewer, Waterworks
ASTM
ASTM D-1784, ASTM D-3034, ASTM D-3212, ASTM F-1336, ASTM F-477, ASTM F-913
CSA Certified
CSA B182.2
FM Approved
No
IAPMO Listed
Yes
NSF Certified
Yes
UPC
089938005516