This product requires certification to purchase.

6 in. Gasket Heavy Wall Sewer Straight SDR 26 2-Way PVC Clean-Out

Plastic Trends

H Series 6 in. Gasket Heavy Wall Sewer Straight SDR 26 2-Way PVC Clean-Out

  • Fast #
  • Part #PH1006
  • Item #3447878
  • Manufacturer Part #H1006
5 out of 5 Customer Rating
Brand image
Plastic Trends

H Series 6 in. Gasket Heavy Wall Sewer Straight SDR 26 2-Way PVC Clean-Out

  • Fast #
  • Part #PH1006
  • Item #3447878
  • Manufacturer Part #H1006
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Injection Molded
  • The H Series sewer fitting line is a fully-integrated SDR26 fitting design using reinforced branches and intersections to enhance the structural integrity of the installation
  • Used for non-pressure drainage of sewer and surface water where extra heavy wall SDR26 is specified
  • Heavy duty, shock-absorbing collar designed to permanently lock the gasket onto the fitting, and inhibit fittings breaking under impact
  • Specially-designed square pipe stop prevents damage from over insertion, requires 30% more force before spearing
  • Reinforced wall thickness at key branch intersections for added strength. Injection molded joint withstands 200 psi hydrostatic pressure and 22 in mercury vacuum pressure
  • Distinctive green high impact retention rings and gaskets for easy identification in the field
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
End Connections
Gasket
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
6 in
Fitting Sizes
6 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Collection
H Series
Fitting Type
Straight, 2-Way
Material
Plastic
Material Type
PVC
Schedule Class
SDR 26
Warranty & Product Information
ASTM
ASTM D-1784, ASTM D-3034, ASTM D-3212, ASTM F-477, ASTM F-913, ASTM F-1336
CSA Certified
CSA B182.2
FM Approved
No
IAPMO Listed
Yes
NSF Certified
Yes
UPC
089938017892