8 x 6 in. Gasket SDR 26 Plastic Saddle Tee with Stainless Steel Clamp and Loc Ring
H-Series 8 x 6 in. Gasket SDR 26 Plastic Saddle Tee with Stainless Steel Clamp and Loc Ring
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3034, ASTM F-1336
- Application:
- Sewer
- CSA Certified:
- CSA B182.2
- Clean Bagged:
- No
- Collection:
- H-Series
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 8 in x 6 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Schedule Class:
- SDR 26
- Tap Size:
- 6 in