This product requires certification to purchase.

25 oz. Multi-Surface Cleaner (Case of 6)

Pledge®

25 oz. Multi-Surface Cleaner (Case of 6)

  • Fast #
  • Part #S336283
  • Item #10030973
  • Manufacturer Part #336283
5 out of 5 Customer Rating
Brand image
Pledge®

25 oz. Multi-Surface Cleaner (Case of 6)

  • Fast #
  • Part #S336283
  • Item #10030973
  • Manufacturer Part #336283
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed to tackle tough messes, but is gentle enough for daily use
  • Our formula gently cleans most hard surfaces by removing messes and dust without damaging surfaces or leaving frustrating streaks or residue
  • Leaves a fresh citrus scent
  • Requires Certification

Documents

Dimensions & Measurements
Dilution Rate
Ready to Use
Height
11-5/8 in
Length
9 in
Package Quantity
Case of 6
Size
25 oz
Width
8-86/125 in
Characteristics & Features
Color Finish Name
Clear
Material
Liquid
Warranty & Product Information
Application
Non-porous Surfaces
EcoLogo Certified
No
Green Seal Certified
No
Product Type
Multi-Surface Cleaner
Type
ESJN336283
UPC
046500036224