This product requires certification to purchase.

1-1/2 in. PVC Pipe Vent Screen

PLUMB-PRO

1-1/2 in. PVC Pipe Vent Screen

  • Fast #
  • Part #WVS15
  • Item #7598072
  • Manufacturer Part ##VS15
5 out of 5 Customer Rating
Brand image
PLUMB-PRO

1-1/2 in. PVC Pipe Vent Screen

  • Fast #
  • Part #WVS15
  • Item #7598072
  • Manufacturer Part ##VS15
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    10  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1.5" Pipe vent screen
  • Professionally made to prevent unwanted animals, leaves and debris from entering HVAC and plumbing vent pipes
  • Fabricate with Sch. 40 PVC and Type 304 Stainless steel screen
  • No tools or glue required for assembly
  • Patented condensate channel allows for proper drainage that prevents build up of moisture and potential freezing of the screen.
  • Made in USA
  • Requires Certification

Documents

Characteristics & Features
Color Finish Name
White
Material
Plastic, Stainless Steel
Warranty & Product Information
Type
WVS15
UPC
688544156089