This product requires certification to purchase.

Molded Trap Cover in White

Plumberex

Molded Trap Cover in White

  • Fast #
  • Part #P3011SWH
  • Item #164699
  • Manufacturer Part #3011
5 out of 5 Customer Rating
Plumberex

Molded Trap Cover in White

  • Fast #
  • Part #P3011SWH
  • Item #164699
  • Manufacturer Part #3011
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Height
12-1/2 in
Length
15-1/2 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Cover Type
Molded
Material
Plastic
Warranty & Product Information
ADA Compliant
Yes
ASTM
ASTM C-518, ASTM C-177, ASTM E-84 2007
IAPMO Listed
Yes
Product Type
Trap Cover
UPC
755927330111