This product requires certification to purchase.

3/4 in. FGHT Brass Adapter

Plumbing Products

3/4 in. FGHT Brass Adapter

  • Fast #
  • Part #PHPS3
  • Item #1194774
  • Manufacturer Part #HPS3
4 out of 5 Customer Rating
Brand image
Plumbing Products

3/4 in. FGHT Brass Adapter

  • Fast #
  • Part #PHPS3
  • Item #1194774
  • Manufacturer Part #HPS3
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FGHT
End Connection 2
FGHT
End Connections
FGHT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Fitting Type
Straight, Adapter
Material
Brass