3/4 in. FIPS x FGHT Brass Straight Adapter
3/4 in. FIPS x FGHT Brass Straight Adapter
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- FIPS
- End Connection 2:
- FGHT
- End Connections:
- FIPS x FGHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Adapter
- Material:
- Brass