This product requires certification to purchase.

3/8 in. Compression x 3/8 in. Compression Braided Stainless Steel Dishwasher Connector

PlumbShop

3/8 in. Compression x 3/8 in. Compression Braided Stainless Steel Dishwasher Connector

  • Fast #
  • Part #BPLS120DWF
  • Item #7514658
  • Manufacturer Part #PLS1-20DW F
3.3 out of 5 Customer Rating
Brand image
PlumbShop

3/8 in. Compression x 3/8 in. Compression Braided Stainless Steel Dishwasher Connector

  • Fast #
  • Part #BPLS120DWF
  • Item #7514658
  • Manufacturer Part #PLS1-20DW F
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Plumbshop braided stainless steel connectors are available for toilets, faucets, washing machines, dishwashers and ice makers. The braided fibers are designed to bend freely. Available in a variety of configurations and lengths.
  • Braided stainless steel with PVC inner tubing, stainless steel ferrule, chrome plated nut and rubber seal
  • 3/8 in. Comp x 3/8 in. Comp
  • For use in potable water distribution systems in accessible locations only
  • Flexible braided stainless steel, bends freely without kinking or crimping.
  • Ideal for installations in tight spaces
  • 20 in. length
  • Backed by Brasscraft Manufacturing Company
  • Attractive chrome and silver finish
  • For indoor use
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
20 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Plastic
Proposition 65
WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
40
Temperature Range
40 to 140 Deg F
Warranty & Product Information
ASME
ASME A112.18.6
Energy Star Compliant
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
Product Type
Connector
Type
BPLS120DWF
UPC
039166127122