This product requires certification to purchase.

36 in. x 36 in. x 3 in. Black Plastic Equipment Pad

PolarPad

36 in. x 36 in. x 3 in. Black Plastic Equipment Pad

  • Fast #
  • Part #RECM94892
  • Item #11689642
  • Manufacturer Part #94892
4.2 out of 5 Customer Rating
Brand image
PolarPad

36 in. x 36 in. x 3 in. Black Plastic Equipment Pad

  • Fast #
  • Part #RECM94892
  • Item #11689642
  • Manufacturer Part #94892
4.2 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Rugged, Durable & Made to Last, Easy to Handle
  • Resistant to Weather, Temperatures & UV
  • Textured Surfaces for Superior Traction
  • Reinforced Sidewalls & Wear Areas, Rounded Corners
  • Reinforced, Uniform Ribbing & Corner Bracing
  • For equipment needing weight distribution support
  • Pad Size Stamped on each Side
  • Requires Certification

Documents

Dimensions & Measurements
Length
36 in
Width
36 in
Characteristics & Features
Material
Plastic
Warranty & Product Information
Type
MAR94892
UPC
685744948926