This product requires certification to purchase.

16 oz. Food Grade Anti-Seize Lubricant with Brush Top Lid

Pollardwater

16 oz. Food Grade Anti-Seize Lubricant with Brush Top Lid

  • Fast #
  • Part #PP67751
  • Item #4501848
  • Manufacturer Part #P67751
3.7 out of 5 Customer Rating
Brand image
Pollardwater

16 oz. Food Grade Anti-Seize Lubricant with Brush Top Lid

  • Fast #
  • Part #PP67751
  • Item #4501848
  • Manufacturer Part #P67751
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Meets FDA 21 CFR requirements
  • Prevents threads from rusting, corroding and seizing
  • This product can be used on all types of pipe thread including iron, brass, steel, stainless steel, aluminum and copper to prevent rust, corrosion and seizing
  • Requires Certification
Dimensions & Measurements
Size
16 oz
Characteristics & Features
Color Finish Name
White
Material
Aerosol
Warranty & Product Information
Application
Aluminum Pipe, Brass Pipe, Iron Pipe, Stainless Steel Pipe
CARB OTC LEED Compliant
No
NSF Certified
No
Product Type
Food Grade Anti-Seize Lubricant
UPC
781889906668