This product requires certification to purchase.

24 in. Manhole Cover Hook

Pollardwater

24 in. Manhole Cover Hook

  • Fast #
  • Part #PP55307
  • Item #4289932
  • Manufacturer Part #P55307
4.4 out of 5 Customer Rating
Brand image
Pollardwater

24 in. Manhole Cover Hook

  • Fast #
  • Part #PP55307
  • Item #4289932
  • Manufacturer Part #P55307
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Manhole cover hook with twisted handle
  • Handle is twisted 90° for easier gripping while opening covers
  • Strong and lightweight
  • Manufactured from 5/8 in hex steel
  • Requires Certification
Dimensions & Measurements
Length
24 in
Width
5/8 in
Characteristics & Features
Color Finish Name
Blue
Material
Carbon Steel
Number of Tools Included
1
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tool Type
Hook
Warranty & Product Information
UPC
781889328712