This product requires certification to purchase.

3/4 x 2 in. Tools Meter Wrench

Pollardwater

3/4 x 2 in. Tools Meter Wrench

  • Fast #
  • Part #PP741
  • Item #1948396
  • Manufacturer Part #P741
4.7 out of 5 Customer Rating
Brand image
Pollardwater

3/4 x 2 in. Tools Meter Wrench

  • Fast #
  • Part #PP741
  • Item #1948396
  • Manufacturer Part #P741
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Essential for installation of meters in tight and confined spaces
  • Fits 3/4" - 2" meter nuts
  • Tempered steel jaws
  • Steel handle with rubber grip
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Size 2
2 in
Fitting Sizes
3/4 in x 2 in
Maximum Capacity
2 in
Size
3/4 in - 2 in
Weight
3.8 lb
Characteristics & Features
Handle Material
Rubber
Handle Type
Rubber Grip
Material
Steel
Number of Tools Included
1
Tool Type
Meter Wrench
Warranty & Product Information
Waterworks Application
Tools
UPC
781889906101