This product requires certification to purchase.

Dechlorination Tablets 140 per Pail

Pollardwater

Dechlorination Tablets 140 per Pail

  • Fast #
  • Part #PLPDCHLOR
  • Item #10247181
  • Manufacturer Part #LPD-CHLOR
3.9 out of 5 Customer Rating
Brand image
Pollardwater

Dechlorination Tablets 140 per Pail

  • Fast #
  • Part #PLPDCHLOR
  • Item #10247181
  • Manufacturer Part #LPD-CHLOR
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Specifically designed for use in Pollardwater's LPD-250 series dechlorinating diffusers
  • Offers fast and easy dechlorination of potable water applications (2 ppm chlorine or less)
  • LPD-Chlor™ is a cost-effective‚ environmentally safe means for operators to meet the non-detectable chlorine level specified by the EPA
  • Active Ingredient: 81.3% Sodium Sulfite
  • Tablet Size: 2-5/8" diameter, 13/16" thick
  • Appearance Characteristics: Light green with mild odor
  • U.S. DOT Hazard Class: Non-Hazardous
  • Shelf life: One year in ideal conditions
  • Sold per pail of 140 tablets
  • Use approximately 10 tablets to effectively dechlorinate 10,000 gallons of water at 2 ppm chlorine or less
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
2-5/8 in
Height
13/16 in
Package Quantity
Pail of 140
Weight
51 lb
Characteristics & Features
Brand Model Compatibility
LPD-250 Dechlorinating Diffusers
Warranty & Product Information
Product Type
Dechlorination Tablets