This product requires certification to purchase.

Aluminum Dechlorinating Diffuser with NST Threading

Pollardwater

LPD-250 Aluminum Dechlorinating Diffuser with NST Threading

  • Fast #
  • Part #PLPD250A
  • Item #10002210
  • Manufacturer Part #LPD250A
3.1 out of 5 Customer Rating
Brand image
Pollardwater

LPD-250 Aluminum Dechlorinating Diffuser with NST Threading

  • Fast #
  • Part #PLPD250A
  • Item #10002210
  • Manufacturer Part #LPD250A
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A dual-purpose device that will diffuse flushed water as well as safely and effectively remove chlorine/chloramines satisfying Federal regulations
  • Standard with 2-1/2” Female NST (National Standard Thread) inlet swivel (alternate threads available)
  • Neutralize chlorine 2.5 ppm or less (AWWA max allowable for potable water) with either LPD-CHLOR™ or VITA-D-CHLOR™ Tablets
  • “Lock and Load” mentality - Simply add more tablets as needed and flush away
  • Designed for flows 350 to 1250 GPM and can be monitored with an PLPDPITOTKIT (sold separately)
  • Constructed from lightweight aluminum (19.5” L x 8.5” W x 11.5” H @ 17 lbs)
  • As a guideline, when using LPD-CHLOR™ Tablets, load with 10 tablets for 10,000 gallons of water @ 1ppm
  • As a guideline, when using VITA-D-CHLOR™ Tablets, use PVITATABSCREEN (sold separately) and load with 5 tablets for 10,000 gallons of water @ 1ppm
  • For water accountability, use our PLPDPITOTKIT (sold separately) to identify the flow rate
  • NOTE: This device is not a flow test device. It has not been tested/rated for use as such
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNST
End Connections
FNST
Fitting Size 1
2-1/2 in
Fitting Sizes
2-1/2 in
Flow Rate
350 - 1250 gpm
Height
11-1/2 in
Length
19-1/2 in
Weight
17 lb
Width
8-1/2 in
Characteristics & Features
Collection
LPD-250
Color Finish Name
Yellow
Material
Aluminum
Electrical & Operational Information
Pressure - High
200
Warranty & Product Information
Product Type
Dechlorinating Diffuser