This product requires certification to purchase.

1/2 in. Field Insert

Poly-Cam

1/2 in. Field Insert

  • Fast #
  • Part #P7990050S6
  • Item #7602801
  • Manufacturer Part #7990050S6
3.1 out of 5 Customer Rating
Brand image
Poly-Cam

1/2 in. Field Insert

  • Fast #
  • Part #P7990050S6
  • Item #7602801
  • Manufacturer Part #7990050S6
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fits Pipe Size
1/2 in
Characteristics & Features
Material
Stainless Steel
Material Type
316
Tool Type
Insert