This product requires certification to purchase.

12 in. Plastic Flat Cover in Dark Green

Polylok

12 in. Plastic Flat Cover in Dark Green

  • Fast #
  • Part #P3004C
  • Item #4486774
  • Manufacturer Part #3004-C
4.7 out of 5 Customer Rating
Brand image
Polylok

12 in. Plastic Flat Cover in Dark Green

  • Fast #
  • Part #P3004C
  • Item #4486774
  • Manufacturer Part #3004-C
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
12 in
Width
12 in
Characteristics & Features
Color Finish Category
Greens
Color Finish Name
Dark Green
Material
Plastic
Material Type
HDPE
Warranty & Product Information
Application
Commercial
Product Type
Flat Cover