4 in. 3000 gpd Polypropylene Effluent Filter with Ball Valve in Blue
4 in. 3000 gpd Polypropylene Effluent Filter with Ball Valve in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Offers 122 linear feet of 1/16" filter slots, which significantly extends time between cleaning
- Has a flow control ball that shuts off the flow of effluent when the filter is removed for cleaning
- Has its own gas deflector ball which deflects solids away
- Installs easily in new tanks, or retrofits in existing systems
Documents
Specifications
- ANSI:
- ANSI 46
- Color Finish Name:
- Blue
- Depth:
- 4-9/50 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 3000 gpd
- Length:
- 20-7/20 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 46
- NSF Certified:
- Yes
- Product Type:
- Effluent Filter
- UL Listed:
- No
- Width:
- 4-23/100 in