This product requires certification to purchase.

1 gal Duct Sealant in Grey

Polymer Adhesive

1 gal Duct Sealant in Grey

  • Fast #
  • Part #PCADS1
  • Item #3379421
  • Manufacturer Part #CADS-1
5 out of 5 Customer Rating
Brand image
Polymer Adhesive

1 gal Duct Sealant in Grey

  • Fast #
  • Part #PCADS1
  • Item #3379421
  • Manufacturer Part #CADS-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 180
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
7-1/2 in
Size
1 gal
Width
7-1/2 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Electrical & Operational Information
Temperature Range
-40 to 200 Deg F
Warranty & Product Information
ASTM
ASTM C-731, ASTM D-2202
Product Type
Duct Sealant
UPC
871631001083