This product requires certification to purchase.

1 gal Duct Sealant in White

Polymer Adhesive

1 gal Duct Sealant in White

  • Fast #
  • Part #P1AS3301W00
  • Item #8234895
  • Manufacturer Part #AS33-1
3.6 out of 5 Customer Rating
Brand image
Polymer Adhesive

1 gal Duct Sealant in White

  • Fast #
  • Part #P1AS3301W00
  • Item #8234895
  • Manufacturer Part #AS33-1
3.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 180
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cures to a tough, flexible film
  • High solids formulation
  • UL 181 AM & BM listed for all types of duct systems
  • Exceeds all SMACNA pressure and sealing classes
  • LEED EQ credit 4.1
  • Fast dry time
  • Formulated indoor and outdoor use
  • Has excellent mold and mildew resistance
  • Requires Certification

Documents

Dimensions & Measurements
Size
1 gal
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Proposition 65
Warning:This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. https://www.p65warnings.ca.gov/
Electrical & Operational Information
Temperature Range
-40 to 200 Deg F
Warranty & Product Information
Application
HVAC, Fiberglass, Metal, Ductboard
Product Type
Duct Sealant
UL Listed
Yes