This product requires certification to purchase.

1 gal Fiber Duct Sealant in Grey

Polymer Adhesive

1 gal Fiber Duct Sealant in Grey

  • Fast #
  • Part #PCADSG1
  • Item #9338126
  • Manufacturer Part #CADS-1
5 out of 5 Customer Rating
Brand image
Polymer Adhesive

1 gal Fiber Duct Sealant in Grey

  • Fast #
  • Part #PCADSG1
  • Item #9338126
  • Manufacturer Part #CADS-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 180
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • LEED EQ credit 4.1
  • Use to seal all types of HVAC systems
  • For indoor and outdoor use
  • Fiber reinforced for additional strength
  • Rated for high velocity HVAC systems
  • Excellent mold and mildew resistance
  • Requires Certification

Documents

Dimensions & Measurements
Size
1 gal
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Material
Fiber
Electrical & Operational Information
Temperature Range
-40 to 200 Deg F
Warranty & Product Information
Application
HVAC Systems
ASTM
ASTM E-84
Product Type
Duct Sealant
SCAQMD Compliant
Yes
UL Listed
Yes