This product requires certification to purchase.

10.5 oz. Duct Sealant

Polymer Adhesive

10.5 oz. Duct Sealant

  • Fast #
  • Part #PASZEROT
  • Item #4661320
  • Manufacturer Part #AS 0-T
4.9 out of 5 Customer Rating
Brand image
Polymer Adhesive

10.5 oz. Duct Sealant

  • Fast #
  • Part #PASZEROT
  • Item #4661320
  • Manufacturer Part #AS 0-T
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1080
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 0 Reportable VOC's
  • LEED EQ credit 4.1
  • Cures to a tough, flexible film
  • Excellent adhesion
  • Formulated for indoor and outdoor use
  • Exceeds all SMACNA pressure and sealing classes
  • Dries to touch in minutes
  • Requires Certification

Documents

Dimensions & Measurements
Size
10.5 oz
Width
7-1/2 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Electrical & Operational Information
Temperature Range
-40 to 200 Deg F
Warranty & Product Information
Application
HVAC, Indoor, Outdoor
CARB OTC LEED Compliant
No
NSF Certified
No
Product Type
Duct Sealant
UL Listed
Yes