This product requires certification to purchase.

1 gal Duct Sealant in Grey

Polymer Adhesive

Airseal® 22 1 gal Duct Sealant in Grey

  • Fast #
  • Part #PAS221G
  • Item #1604095
  • Manufacturer Part #AS22-1
4.2 out of 5 Customer Rating
Brand image
Polymer Adhesive

Airseal® 22 1 gal Duct Sealant in Grey

  • Fast #
  • Part #PAS221G
  • Item #1604095
  • Manufacturer Part #AS22-1
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 180
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Water based duct sealant
  • UL 181 AM & BM listed for use on all types of HVAC duct systems up to 12" wg
  • Formulated for indoor and outdoor use, freeze/thaw stable
  • Excellent adhesion and flexibility
  • High coverage rate at 80 sq. ft. per gal. Fast dry time
  • Meets all SMACNA pressure and sealing classes
  • Requires Certification

Documents

Dimensions & Measurements
Size
1 gal
Characteristics & Features
Collection
Airseal® 22
Color Finish Category
Greys
Color Finish Name
Grey
Material
Methanol
Electrical & Operational Information
Temperature Range
-40 to 200 Deg F
Warranty & Product Information
Product Type
Duct Sealant
UL Listed
UL 181A-M/UL 181B-M
UPC
871631000260