This product requires certification to purchase.

2 in. Plastic Gas Ball Valve

Polyvalve L.L.C

Poly-Gas® 2 in. Plastic Gas Ball Valve

  • Fast #
  • Part #P284111K
  • Item #1760503
  • Manufacturer Part #84111 - 2
4.9 out of 5 Customer Rating
Brand image
Polyvalve L.L.C

Poly-Gas® 2 in. Plastic Gas Ball Valve

  • Fast #
  • Part #P284111K
  • Item #1760503
  • Manufacturer Part #84111 - 2
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Pressure Class
SDR 11
Valve Size
2 in
Characteristics & Features
Collection
Poly-Gas®
Material
Plastic
Material Type
Polyethylene, 2708, 2406
Valve Type
Gas Ball Valve
Warranty & Product Information
ASTM
ASTM D-2513
Recommended Valve Application
Gas