This product requires certification to purchase.

Porcelain Broiler Pan

Porcelain Broiler Pan

  • Fast #
  • Part #T3040201
  • Item #9962158
  • Manufacturer Part #3040-201
4.7 out of 5 Customer Rating

Porcelain Broiler Pan

  • Fast #
  • Part #T3040201
  • Item #9962158
  • Manufacturer Part #3040-201
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Has an enameled stick-free porcelain finish
  • Impervious to the high-heat cooking of the stove's broiler
  • Made in USA
  • Requires Certification
Dimensions & Measurements
Depth
2 in
Height
2 in
Number of Pieces
2 Piece
Width
12-3/5 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Ceramic
Warranty & Product Information
Product Type
Cookware Set
Type
T3040201
UPC
816325015496