3-1/4 in. 6A Power Bare Tool
3-1/4 in. 6A Power Bare Tool
Package Quantity Info:
Each: 1 Case: 2 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy-duty 6-amp motor provides smooth cutting in hard materials
- 16,500 RPM for smooth material removal
- Dual side dust extraction allows for extraction on either side of the tool
- Over molded depth knob with 10 positive steps allows for better planer control and multiple depth control settings
- Multiple edge chamfering options: features 3 chamfering grooves
- Achieve high finish quality: 11-1/2 in. cast aluminum shoe provides added control
- Remove excess material in less time: .078 in. depth of cut
- Remove more material per pass: .47 in. max rabbit depth
Documents
Specifications
- AMP:
- 6
- Bare Tool or Kit:
- Bare Tool
- Color Finish Name:
- Grey, Black
- Corded Cordless:
- Corded
- Cutting Capacity:
- 3-1/4 in
- Height:
- 8
- Material:
- Cast Aluminum
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 16500
- Saw Type:
- Power
- UL Listed:
- No
- UPC:
- 885911224321
- Volts:
- 120V