This product requires certification to purchase.

1/2 in. NPT x MNPT Brass Air Vent

Potter Electric

1/2 in. NPT x MNPT Brass Air Vent

  • Fast #
  • Part #P1119720
  • Item #4160135
  • Manufacturer Part #1119720
5 out of 5 Customer Rating
Brand image
Potter Electric

1/2 in. NPT x MNPT Brass Air Vent

  • Fast #
  • Part #P1119720
  • Item #4160135
  • Manufacturer Part #1119720
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • UL Listed & FM approved
  • Meets NFPA requirements
  • Reduce corrosion activity
  • Reduce alarm ring delay
  • Reduce water flow alarm cycling ringing
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
MNPT
End Connections
NPT x MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
13-3/4 in
Width
10-1/8 in
Characteristics & Features
Material
Brass
Electrical & Operational Information
Pressure - High
175
Warranty & Product Information
Application
Fire Sprinkler Systems
FM Approved
Yes
Product Type
Air Vent
UL Listed
UL 2573