This product requires certification to purchase.

460/480V 60Hz 3-Phase Nitrogen Generator

Potter Electric

IntelliGen™ 460/480V 60Hz 3-Phase Nitrogen Generator

  • Fast #
  • Part #P1119616
  • Item #7766844
  • Manufacturer Part #1119616
3.9 out of 5 Customer Rating
Brand image
Potter Electric

IntelliGen™ 460/480V 60Hz 3-Phase Nitrogen Generator

  • Fast #
  • Part #P1119616
  • Item #7766844
  • Manufacturer Part #1119616
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • New wall mount units with easy to use quick-mount bracket
  • Potter's IntelliGen™ Controller fully automates the air and nitrogen fill procedure
  • Advanced leak rate detection
  • Integrated bypass alarm
  • Web connected system can be monitored easily
  • Emails trouble alerts and maintenance reminders
  • Includes all air compressors, tanks, filters, relief valves, coolers, automatic drains, and gauges
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
6200 gal
Depth
24 in
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
74 in
Pressure - Maximum
175 psi
Valve Size
1/2 in
Weight
650 lb
Width
37 in
Characteristics & Features
Collection
IntelliGen™
Material
Steel, Brass
Electrical & Operational Information
AMP
11.1
Horsepower
7-1/2 hp
Volts
460/480V
Warranty & Product Information
Application
Fire Sprinkler Systems
FM Approved
Yes
Product Type
Nitrogen Generator
UL Listed
No