This product requires certification to purchase.

Steel Alarm Bell

Potter Electric

PBA-AC Steel Alarm Bell

  • Fast #
  • Part #PPBA1206
  • Item #1510812
  • Manufacturer Part #1806120
3.5 out of 5 Customer Rating
Brand image
Potter Electric

PBA-AC Steel Alarm Bell

  • Fast #
  • Part #PPBA1206
  • Item #1510812
  • Manufacturer Part #1806120
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Vibrating type bells are designed for use as fire, burglar or general signaling devices
  • Equipped with 120VAC bells
  • Low power consumption and high decibel ratings
  • Units mounts on a standard 4" square electrical box for indoor use
  • Temperature range: -40° F to 150° F/-40° C to 66° C
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Characteristics & Features
Brand Model Compatibility
NAMD
Coating
Red Powder Coat
Collection
PBA-AC
Color Finish Name
Red
Lettering
WARNING
Material
Steel
Electrical & Operational Information
AMP
0.05
Volts
120V
Warranty & Product Information
Application
General Signaling
FM Approved
Yes
Product Type
Alarm Bell
UL Listed
UL 464/UL 1638