This product requires certification to purchase.

Plastic Horn/Strobe

Potter Electric

Select-A-Strobe/Horn® Plastic Horn/Strobe

  • Fast #
  • Part #PSH120R
  • Item #4195832
  • Manufacturer Part #4710030
5 out of 5 Customer Rating
Brand image
Potter Electric

Select-A-Strobe/Horn® Plastic Horn/Strobe

  • Fast #
  • Part #PSH120R
  • Item #4195832
  • Manufacturer Part #4710030
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Designed to provide audible and/or visual signals for fire and burglar alarm protection systems and notification signals for the purpose of life safety and protection
  • Features selectable strobe/horn/chime
  • Temperature range: -40° F to 151° F/-40° C to 66° C
  • Indoor/outdoor construction
  • Requires Certification

Documents

Characteristics & Features
Brand Model Compatibility
SH-120
Collection
Select-A-Strobe/Horn®
Color Finish Category
Reds
Color Finish Name
Red
Lettering
WARNING
Material
Plastic
Material Type
ABS
Electrical & Operational Information
Volts
120V
Warranty & Product Information
Application
Alarm Systems
FM Approved
No
Product Type
Horn/Strobe
UL Listed
Yes
UPC
785192017813