This product requires certification to purchase.

Steel Temperature Switch

Potter Electric

Steel Temperature Switch

  • Fast #
  • Part #PTTSS
  • Item #3874927
  • Manufacturer Part #1010040
4.7 out of 5 Customer Rating
Brand image
Potter Electric

Steel Temperature Switch

  • Fast #
  • Part #PTTSS
  • Item #3874927
  • Manufacturer Part #1010040
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
2-1/2 in
Characteristics & Features
Brand Model Compatibility
TTS
Material
Steel
Electrical & Operational Information
AMP
0.15
Volts
115V
Warranty & Product Information
FM Approved
Yes
Product Type
Temperature Switch
UL Listed
Yes
UPC
785192000341