This product requires certification to purchase.

2-1/2 in. Water Flow Switch

Potter Electric

VSR 2-1/2 in. Water Flow Switch

  • Fast #
  • Part #PVSRL
  • Item #4819694
  • Manufacturer Part #1144425
5 out of 5 Customer Rating
Brand image
Potter Electric

VSR 2-1/2 in. Water Flow Switch

  • Fast #
  • Part #PVSRL
  • Item #4819694
  • Manufacturer Part #1144425
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Assembled in USA
  • 0-90 second field replaceable time delay retard
  • Easy to read retard time delay adjustment knob
  • UL listed models for 2 in.-6 in. steel pipe schedules 5 through 40
  • UL listed and FM approved models for 2 in.-8 in. steel pipe schedules 10 through 40
  • Two SPDT (form C) contacts
  • Weatherproof
  • Easy to read wire terminal designations
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
2-1/2 in
Fitting Sizes
2-1/2 in
Flow Rate
10 gpm
Characteristics & Features
Brand Model Compatibility
S10 and 40
Coating
Enamel, Painted
Collection
VSR
Lettering
CAUTION, WARNING
Electrical & Operational Information
AMP
10
Pressure - High
450
Volts
125/250V
Warranty & Product Information
Application
Fire Protection
FM Approved
Yes
NEMA
NEMA 4 IP-54
Product Type
Alarm Switch
UL Listed
Yes
UPC
785192014218