Water Flow Switch in Red
Water Flow Switch in Red
Package Quantity Info:
Each: 1Product Details
Product Details
- Vane type waterflow switch is designed for use on wet sprinkler systems
- For use as sectional flow indicators on large sprinkler systems and on smaller sprinkler systems, such as mobile homes and residential dwellings
- Does not have a retard to prevent false alarms due to water surges
- Can be mounted in horizontal or vertical pipe
- For pipe sizes: 1", 1.25", 1.5" and 2"
- Temperature range: 40° F to 120° F / 4.5° C to 49° C
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Enamel, Painted
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- FM Approved:
- No
- Maximum Temperature:
- 120
- NEMA:
- NEMA 4
- Pressure - Maximum:
- 250 psi
- Product Type:
- Switches & Supervisory Product
- UL Listed:
- Yes