This product requires certification to purchase.

2-1/2 in. FNPT Cast Brass Hose Gate Valve

Potter Roemer

4300 Series 2-1/2 in. FNPT Cast Brass Hose Gate Valve

  • Fast #
  • Part #P4315
  • Item #3953515
  • Manufacturer Part #4315
4.8 out of 5 Customer Rating
Brand image
Potter Roemer

4300 Series 2-1/2 in. FNPT Cast Brass Hose Gate Valve

  • Fast #
  • Part #P4315
  • Item #3953515
  • Manufacturer Part #4315
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Height
9-13/16 in
Length
4-11/32 in
Valve Size
2-1/2 in
Characteristics & Features
Collection
4300 Series
Material
Cast Brass
Electrical & Operational Information
Pressure - High
300
Warranty & Product Information
Application
Fire Protection
FM Approved
No
Product Type
Gate Hose Valve
UL Listed
Yes