This product requires certification to purchase.

5 in. Storz Aluminum Cap with Chain

Potter Roemer

Model No. 5799 5 in. Storz Aluminum Cap with Chain

  • Fast #
  • Part #P579902
  • Item #2392370
  • Manufacturer Part #5799-02
5 out of 5 Customer Rating
Brand image
Potter Roemer

Model No. 5799 5 in. Storz Aluminum Cap with Chain

  • Fast #
  • Part #P579902
  • Item #2392370
  • Manufacturer Part #5799-02
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Used as an auxiliary inlet connection to supplement the fire protection water supply
  • Provides a range from 500/1000 to 1000/3785 gpm/lpm per inlet
  • A storz connection provides a means of rapid supply through large diameter hose
  • Cast aluminum connection with size and type or inlet and outlet and check as selected by model number
  • For use where piping constraints or requirements specify angle
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Storz
End Connections
Storz
Fitting Size 1
5 in
Fitting Sizes
5 in
Flow Rate
1000 gpm
Characteristics & Features
Collection
Model No. 5799
Material
Aluminum
Warranty & Product Information
Application
Fire Protection
FM Approved
No
NSF Certified
No
Product Type
Cap, Chain
UL Listed
No