2 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet
Figure 2456 2 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Description
- Features flexible wedge with low center stem
- Bolted bonnet
- Non-rotating stem with double start ACME thread for faster operation
- Seat face: Ground and lapped to a smooth finish
- Flexible wedge with low center stem - wedge contact wedge is ground and lapped to a smooth finish and closely guided to prevent dragging and seat damage
- Wedge is ground and lapped to a smooth finish and tightly guided to prevent dragging and seat damage
- Double start ACME thread for faster operation
- Body and bonnet joint accurately machined
- Body and bonnet castings are precision machined
- One-piece bonnet up to 12" (350 mm) valve size on all classes