This product requires certification to purchase.

1 in. Bronze Standard Port Threaded Gate Valve

Powell Valves

Figure 2714 1 in. Bronze Standard Port Threaded Gate Valve

  • Fast #
  • Part #P2714G
  • Item #502303
  • Manufacturer Part #1.00 2714
4.2 out of 5 Customer Rating
Brand image
Powell Valves

Figure 2714 1 in. Bronze Standard Port Threaded Gate Valve

  • Fast #
  • Part #P2714G
  • Item #502303
  • Manufacturer Part #1.00 2714
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 873
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Union bonnet
  • Renewable solid wedges
  • Integral seats
  • High-tensile bronze alloy stem
  • Stems are rotating/rising design
  • Each valve is shell and seat pressure tested per industry standard MSS SP-80
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Handle Length (in)
3 in
Length
2-3/4 in
Pressure Class
150#
Valve Size
1 in
Weight
2.7 lb
Width
2-3/4 in
Characteristics & Features
Collection
Figure 2714
Handle Material
Malleable Iron
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
Threaded
Valve Bonnet Type
Union
Valve Disc Material
Bronze
Valve Operator
Handwheel
Valve Port Opening
Full Port
Valve Seat Material
Bronze
Valve Stem
Rising
Valve Type
Gate Valve
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM A47 Grade 32510, ASTM B16, ASTM B371 C69400, ASTM B62
FM Approved
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-80
NSF Certified
No
UL Listed
No