This product requires certification to purchase.

1 in. Cast Iron Standard Port Threaded Gate Valve

Powell Valves

Figure 3462 1 in. Cast Iron Standard Port Threaded Gate Valve

  • Fast #
  • Part #P3462G
  • Item #502450
  • Manufacturer Part #1.00 3462
4.5 out of 5 Customer Rating
Brand image
Powell Valves

Figure 3462 1 in. Cast Iron Standard Port Threaded Gate Valve

  • Fast #
  • Part #P3462G
  • Item #502450
  • Manufacturer Part #1.00 3462
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Seat faces lapped for smooth finish and superior sealing
  • Each valve is shell, and seat pressure tested per industry standard MSS SP-70
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Handle Length (in)
3 in
Length
2-63/100 in
Pressure Class
125#
Valve Size
1 in
Weight
3 lb
Characteristics & Features
Collection
Figure 3462
Handle Material
Cast Iron
Material
Ductile Iron
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Valve Body Material
Ductile Iron
Valve Body Style
Threaded
Valve Bonnet Type
Threaded
Valve Operator
Handwheel
Valve Port Opening
Full Port
Valve Stem
Rising
Valve Type
Gate Valve
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM A126 Class B, ASTM A276 Type 410, ASTM A307, ASTM A536, ASTM A563 Class A
FM Approved
No
MSS
MSS SP-70
NSF Certified
No
UL Listed
No