This product requires certification to purchase.

2 in. Forged Steel Standard Port Socket Weld Gate Valve

Powell Valves

Figure GA08 2 in. Forged Steel Standard Port Socket Weld Gate Valve

  • Fast #
  • Part #PGA08SA58GWK
  • Item #4304688
  • Manufacturer Part #2.00 GA08SA58GW
4 out of 5 Customer Rating
Brand image
Powell Valves

Figure GA08 2 in. Forged Steel Standard Port Socket Weld Gate Valve

  • Fast #
  • Part #PGA08SA58GWK
  • Item #4304688
  • Manufacturer Part #2.00 GA08SA58GW
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wedges are accurately guided thru the entire stroke
  • Standard trim is stellite faced seat rings, 13% chrome wedge seat surfaces, and 13% chrome stem (API trim 8). Other trims available on request
  • Seat faces lapped for smooth finish and superior sealing
  • Stems are non-rotating with surface finish to maximize packing seal for low fugitive emissions
  • Each valve is shell, seat and backseat pressure tested per industry standard API 598
  • Gland is two piece gland/gland flange design for optimal alignment and uniform packing compression
  • Weld ends are available per ASME B16.25/B16.11 or per customer's specification
  • Extended body ends available on gate valves
  • Requires Certification

Specifications

API:
API 598, API 602
ASME:
ASME B16.10, ASME B16.11, ASME B16.34
ASTM:
ASTM A105, ASTM A182 F6a, ASTM A193 Grade B7, ASTM A194 Grade 2H, ASTM A439 D2
Collection:
Figure GA08
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Length (in):
7-1/10 in
Handle Material:
Malleable Iron
Length:
5-51/100 in
Material:
Forged Steel, Cobalt-Chromium Alloy, Malleable Iron, Stainless Steel
Material Type:
316, 410, Stellite 6
NSF Certified:
No
Pressure Class:
800#
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Body Material:
Forged Steel
Valve Body Style:
Socket Weld
Valve Bonnet Type:
Welded
Valve Operator:
Handwheel
Valve Port Opening:
Standard Port
Valve Seat Material:
410 Stainless Steel, Stellite 6
Valve Size:
2 in
Valve Stem:
Non-Rotating
Valve Type:
Gate Valve