This product requires certification to purchase.

1-1/2 in. Carbon Steel Socket Weld Rising Globe Valve

Powell Valves

Figure GL08 1-1/2 in. Carbon Steel Socket Weld Rising Globe Valve

  • Fast #
  • Part #PGL08SA55GWJ
  • Item #7256120
  • Manufacturer Part #1.50 GL08SA55GW
5 out of 5 Customer Rating
Brand image
Powell Valves

Figure GL08 1-1/2 in. Carbon Steel Socket Weld Rising Globe Valve

  • Fast #
  • Part #PGL08SA55GWJ
  • Item #7256120
  • Manufacturer Part #1.50 GL08SA55GW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Bolted or welded bonnet
  • Flanged, threaded or socket weld ends
  • Forged carbon, stainless or alloy steel materials
  • Available in all trim configurations
  • Standard trim is stellite faced seats integral to the body, 13% chrome disc, and 13% chrome stem (API trim 8)
  • Wall thickness per heavy wall API 602 requirements
  • Seat faces lapped for smooth finish and superior sealing
  • Swivel disc for optimal seating and longer seat life are non-rotating
  • Stems of hand wheel operated design are rotating / rising design
  • Each valve is shell, seat and backseat pressure tested per industry standard API 598
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Handle Length (in)
6-3/10 in
Length
5-49/50 in
Pressure Class
800#
Valve Size
1-1/2 in
Characteristics & Features
Collection
Figure GL08
Handle Material
Malleable Iron
Material
Forged Steel
Material Type
A105
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Valve Body Material
Forged Carbon Steel
Valve Body Style
Globe
Valve Bonnet Type
Welded
Valve Disc Material
420 Stainless Steel
Valve Operator
Handwheel
Valve Port Opening
Standard Port
Valve Stem
Rising
Valve Type
Globe Valve
Warranty & Product Information
API
API 602, API 598
ASME
ASME B16.34, ASME B16.10, ASME B16.11
ASTM
ASTM A105, ASTM A182 Grade F6A, ASTM A193 Grade B7, ASTM A194 Grade 2H