This product requires certification to purchase.

1 in. Alloy Steel Socket Weld Rising Globe Valve

Powell Valves

Figure GY16 1 in. Alloy Steel Socket Weld Rising Globe Valve

  • Fast #
  • Part #PGY16SF25GWG
  • Item #4250161
  • Manufacturer Part #1.0 GY16SF25GW
4.6 out of 5 Customer Rating
Brand image
Powell Valves

Figure GY16 1 in. Alloy Steel Socket Weld Rising Globe Valve

  • Fast #
  • Part #PGY16SF25GWG
  • Item #4250161
  • Manufacturer Part #1.0 GY16SF25GW
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Standard trim is stellite faced seats integral to the body, 13% chrome disc, and 13% chrome stem (API trim 8). Other trims available on request
  • Wall thickness per heavy wall API 602 requirements
  • Seat faces lapped for smooth finish and superior sealing
  • Swivel disc for optimal seating and longer seat life are non-rotating
  • Stems of hand wheel operated design are rotating/rising design
  • Each valve is shell, seat and backseat pressure tested per industry standard API 598
  • Gland is two piece gland/gland flange design for optimal alignment and uniform packing compression
  • Weld ends are available per ASME B16.25/B16.11 or per customer's specification
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Handle Length (in)
6-3/10 in
Length
5-49/50 in
Pressure Class
1690#
Valve Size
1 in
Characteristics & Features
Collection
Figure GY16
Handle Material
Malleable Iron
Material
Chrome Molybdenum Steel
Material Type
F22
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Valve Body Material
Chrome Molybdenum Alloy
Valve Body Style
Y Pattern
Valve Bonnet Type
Welded
Valve Disc Material
420 Stainless Steel
Valve Operator
Handwheel
Valve Port Opening
Standard Port
Valve Stem
Rising
Valve Type
Globe Valve
Warranty & Product Information
API
API 602, API 598
ASME
ASME B16.34, ASME B16.10, ASME B16.11
ASTM
ASTM A182 F22, ASTM A182 Grade F6A, ASTM A193 Grade B16, ASTM A194 Grade 7