This product requires certification to purchase.

Corrugated Gasket for 8" ASME B16.5 Class 150 Pipe Flange Flexible Graphite Facing and 316L Stainless Steel Core, 0.125" thick, Import

Power Dynamics

Graphonic® Style 603 Corrugated Gasket for 8" ASME B16.5 Class 150 Pipe Flange Flexible Graphite Facing and 316L Stainless Steel Core, 0.125" thick, Import

  • Fast #
  • Part #G603RG150618X
  • Item #7334618
  • Manufacturer Part #P020FA10800
5 out of 5 Customer Rating
Brand image
Power Dynamics

Graphonic® Style 603 Corrugated Gasket for 8" ASME B16.5 Class 150 Pipe Flange Flexible Graphite Facing and 316L Stainless Steel Core, 0.125" thick, Import

  • Fast #
  • Part #G603RG150618X
  • Item #7334618
  • Manufacturer Part #P020FA10800
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • GRAPHONIC® Gaskets with flexible graphite sealing element are an excellent choice for heat exchangers and low pressure applications
  • The metal core is completely encapsulated by the compressible sealing element
  • Accommodates a wide variety of temperatures
  • Seals effectively during thermal cycling
  • Fire Safe (withstood API fire tests)
  • Chemically resistant
  • Long Service Life
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
8 in
Fits Pipe Size
8 in
Pressure Class
150#
Pressure - Maximum
1000 psig
Thickness
1/8 in
Characteristics & Features
Collection
Graphonic® Style 603
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Fitting Type
Gasket
Material
Stainless Steel
Material Type
316L
Electrical & Operational Information
Maximum Temperature
850
Minimum Temperature
-320
Warranty & Product Information
Application
Heat Exchanger, Low Pressure, Valves, Pumps, Flanges, Vessels
ASME
ASME B16.21, ASME B16.5
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No