This product requires certification to purchase.

1/2 in. MPT Lavatory Mixing Valve in Bronze Finish

Powers

HydroGuard 1/2 in. MPT Lavatory Mixing Valve in Bronze Finish

  • Fast #
  • Part #PLFG48000Q
  • Item #10379038
  • Manufacturer Part #6552069
4.6 out of 5 Customer Rating
Brand image
Powers

HydroGuard 1/2 in. MPT Lavatory Mixing Valve in Bronze Finish

  • Fast #
  • Part #PLFG48000Q
  • Item #10379038
  • Manufacturer Part #6552069
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Solid lead free brass construction enhances durability
  • Minimum flow is 0.25 gpm (1 lpm)
  • Meets the reduced Q test statistic criteria of 0.5 ppb for lead per Section 9.5.1.1 of NSF/ANSI/CAN 61
  • Temperature control to ASSE 1070, down to 0.25 gpm
  • Advanced thermal actuator improves performance
  • Adjustable temperature selection with locknut to prevent tampering
  • Integral checks with screens prevents cross flow
  • Factory temperature is set at 105 degrees F (40.6 degrees C)
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Flow Rate
2.5 gpm
Pressure - Maximum
125 psi
Valve Size
1/2 in
Characteristics & Features
Collection
HydroGuard
Material
Lead Free Copper Silicon Alloy
Proposition 65
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Lead Free Copper Silicon Alloy
Valve Type
Mixing Valve
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential, Industrial, Foodservice
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
PLFG48000Q
UPC
686408020699