1/2 in. NPT Thermostatic Valve
This product has been replaced by
Manufacturer Part #6552064
HydroGuard LFe480 1/2 in. NPT Thermostatic Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid brass construction enhances durability
- Corrosion resistant internal components for extended life
- Advanced thermal actuator improves performance
- Adjustable temperature selection with locknut to prevent tampering
- Temperature control to ASSE 1070, down to 0.5 GPM
- Integral checks with screens prevents cross flow
- Factory temperature is set at 105 degrees F (40.6 degrees C)
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Foodservice
- BAA Compliant:
- Yes
- Collection:
- HydroGuard LFe480
- Depth:
- 2-22/25
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connection 3:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 1/2
- Flow Rate:
- 4 gpm
- Height:
- 3-31/100
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 125 psi
- UPC:
- 686408614591
- Valve Body Material:
- Copper Silicon Alloy
- Valve Size:
- 1/2 in
- Valve Type:
- Mixing Valve
- Width:
- 2-1/2