This product requires certification to purchase.

3/8 in. NPT Thermostatic Valve

This product has been replaced by

3/8 in. Compression Hydroguard Under the Counter Lavatory Mixing Valve Rough Bronze
Powers 3/8 in. Compression Hydroguard Under the Counter Lavatory Mixing Valve Rough Bronze
Manufacturer Part #6552066
Powers

HydroGuard LFe480 3/8 in. NPT Thermostatic Valve

  • Fast #
  • Part #PLFE48010
  • Item #4458601
  • Manufacturer Part #6550047
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

3/8 in. Compression Hydroguard Under the Counter Lavatory Mixing Valve Rough Bronze
Powers 3/8 in. Compression Hydroguard Under the Counter Lavatory Mixing Valve Rough Bronze
Manufacturer Part #6552066
Powers

HydroGuard LFe480 3/8 in. NPT Thermostatic Valve

  • Fast #
  • Part #PLFE48010
  • Item #4458601
  • Manufacturer Part #6550047
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Solid brass construction enhances durability
  • Corrosion resistant internal components for extended life
  • Advanced thermal actuator improves performance
  • Adjustable temperature selection with locknut to prevent tampering
  • Temperature control to ASSE 1070, down to 0.5 GPM
  • Integral checks with screens prevents cross flow
  • Factory temperature is set at 105 degrees F (40.6 degrees C)
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Depth
2-22/25 in
End Connection 1
Compression
End Connection 2
Compression
End Connection 3
Compression
End Connections
Compression
Fitting Size 1
3/8 in
Flow Rate
4 gpm
Height
3-31/100 in
Pressure - Maximum
125 psi
Valve Size
3/8 in
Width
2-1/2 in
Characteristics & Features
Collection
HydroGuard LFe480
Material
Copper Silicon Alloy
Valve Body Material
Copper Silicon Alloy
Valve Type
Mixing Valve
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential, Industrial, Foodservice
BAA Compliant
Yes
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant
Yes
UPC
686408614614